- 2.125 in Shaft Diameter
- 2.756 in Housing Bore Diameter
- 0.374 in Overall Width
- Nitrile Rubber (NBR) Lip Material
| Lubricant | Oil or Grease |
| Installation | Housing Press Fit |
| Construction | HMSHA1 |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Design | HMSHA1 |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 3,600 ft/min |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Operating Temperature [Max] | 210 °F |
| Shaft Dia. | 2 in, 54 mm |
| Overall Width | 9 mm |
| Housing Bore Dia. | 2 in, 70 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Type | Dual Lip |
| Operating Temperature [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Case Design | Metal Case |
| Weight | 0.115 LB |
| EAN or UPC | 85311023603 |

