- 2 in Shaft Diameter
- 3 in Housing Bore Diameter
- 11 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Surface Speed [Nom] | 3,600 ft/min |
| Design | CRWH1 |
| Lubricant | Oil or Grease |
| Speed | 0.07 ft/min |
| Seal Design | SKF Wave |
| Lip Material | Nitrile Rubber (NBR) |
| Case Design | Metal Case, Inner Case |
| Temperature Range [Max] | 225 °F |
| Construction | CRWH1 |
| Operating Temperature [Max] | 210 °F |
| Seal Type | Oil |
| Housing Bore Dia. | 3 in |
| Cover/Compensation Ring/Plate Required | No |
| Solid | Yes |
| Shaft Dia. | 2.125 in |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Lip Type | Single Lip |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Overall Width | 0.438 in |
| Installation | Housing Press Fit |
| Pressure | 10 psi |
| Operating Temperature [Min] | -40 °F |
| Inch/Metric | Inch |
| Weight | 0.018 LB |
| EAN or UPC | 85311023818 |

