- 2.13 in Shaft Diameter
- Nitrile Rubber (NBR) Seal Material
| Overall Width | 0.23 in, 5.97 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 3.06 in, 77.67 mm |
| Operating Temperature [Min] | -40 °F |
| Operating Temperature [Max] | 210 °F |
| Design | KIT |
| Shaft Dia. | 2.13 in, 53.97 mm |
| Lip Material | P = Polyacryalate (Dual Element Constructions Only) |
| Construction | Kit |
| Seal Width | 0.235 in |
| Seal Material | Nitrile Rubber (NBR) |
| Weight | 0.153 LB |
| EAN or UPC | 85311176422 |

