- 1.38 in Inner Diameter
- 3.15 in Outer Diameter
- 0.83 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- In accordance with ISO 15-1981
| Housing Fillet Radius [Max] | 1.5 mm |
| Shaft Fillet Radius [Max] | 1.500 mm |
| Fillet Radius | 1.5 mm |
| Row Type | 2 |
| Static Load Rating | 16186.244 lbf, 72 kN |
| Inch/Metric | Metric |
| Limiting Speed | 12000 rpm |
| Inner Ring Width | 0.83 in, 21 mm |
| Origin | Spherical Radial |
| Radial Internal Clearance | C3 |
| Relubrication Feature | Without |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| No. of Rows | 2 |
| I.D. | 1.38 in, 35 mm |
| Enclosure | Unsealed |
| Element Material | Bearing Steel |
| Cage | Sheet Metal |
| Cage Material | Bearing Steel |
| Cage Type | Sheet Metal |
| Limiting Speed - Oil | 6700 rpm |
| Tolerance | Normal (PN) |
| Bearing Type | Radial, Radial Bearing |
| Rolling Element | Spherical Roller |
| Rows of Balls | 2 |
| Internal Clearance | C3 |
| O.D. | 3.15 in, 80 mm |
| ISO Tolerance | Class 5 / P5 |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Lubrication Hole/Groove | Hole and Groove |
| Ring Modification | None |
| Bearing Class | Normal / P0 |
| Material | Bearing Steel |
| Width | 0.83 in, 21 mm |
| Precision Rating | ABEC 1 |
| Reference Speed | 8500 rpm |
| Outer Ring Width | 0.83 in, 21 mm |
| Weight | 1.217 LB |
| EAN or UPC | 7316576651649 |

