Skip to content Skip to navigation menu
Steel Cylindrical Bore Spherical Roller Bearing

21308 E/C3

Steel Cylindrical Bore Spherical Roller Bearing
Item #101174857
  • 1.57 in Inner Diameter
  • 3.54 in Outer Diameter
  • 0.91 in Width
  • Bearing Steel Cage Material
Steel Cylindrical Bore Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.57 in Inner Diameter
  • 3.54 in Outer Diameter
  • 0.91 in Width
  • Bearing Steel Cage Material
Reference Speed 7000 rpm
Radial Internal Clearance Specification Greater Than Normal Clearance
ISO Tolerance Class 5 / P5
Cage Sheet Metal
O.D. 3.54 in, 90 mm
Enclosure Unsealed
Precision Rating ABEC 1
Rows of Balls Multi
Tolerance Normal (PN)
O.D. Type Cylindrical
No. of Rows 2
Lubrication Hole/Groove Hole and Groove
Cage Material Bearing Steel
Limiting Speed 9500 rpm
Relubrication Feature With
Internal Clearance C3
Static Load Rating 24279.366 lbf, 108 kN
Bearing Type Radial
Row Type 2
Rolling Element Spherical Roller
Bearing Class Normal / P0
Series 21300 Series
Width 0.91 in, 23 mm
Inner Ring Width 0.91 in, 23 mm
I.D. 1.57 in, 40 mm
Cage Type Sheet Metal
Bore Type Cylindrical
Ring Modification None
Radial Internal Clearance C3
Material Bearing Steel
Element Material Bearing Steel
Inch/Metric Metric
Outer Ring Width 0.91 in, 23 mm
Weight 1.68 LB
EAN or UPC 7316571909714
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison