- 1.57 in Inner Diameter
- 3.54 in Outer Diameter
- 0.91 in Width
- Bearing Steel Cage Material
| Rows of Balls | Multi |
| Cage | Sheet Metal |
| ISO Tolerance | Class 5 / P5 |
| Static Load Rating | 24279.366 lbf, 108 kN |
| Limiting Speed | 9500 rpm |
| O.D. | 3.54 in, 90 mm |
| Cage Type | Sheet Metal |
| Relubrication Feature | With |
| Precision Rating | ABEC 1 |
| Element Material | Bearing Steel |
| Radial Internal Clearance | Group N |
| Inside Dia. | 40 mm |
| Bearing Class | Normal / P0 |
| No. of Rows | 2 |
| Bore Type | Cylindrical |
| Outer Ring Width | 0.91 in, 23 mm |
| O.D. Type | Cylindrical |
| Width | 0.91 in, 23 mm |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Row Type | 2 |
| I.D. | 1.57 in, 40 mm |
| Outside Dia. | 90 mm |
| Inner Ring Width | 0.91 in, 23 mm |
| Reference Speed | 7000 rpm |
| Tolerance | Normal (PN) |
| Rolling Element | Spherical Roller |
| Bearing Type | Radial |
| Cage Material | Bearing Steel |
| Lubrication Hole/Groove | Hole and Groove |
| Internal Clearance | CN |
| Weight | 0.74 KG |
| EAN or UPC | 7316572056561 |

