- 2.17 in Inner Diameter
- 4.72 in Outer Diameter
- 1.14 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- In accordance with ISO 15-1981
| O.D. | 4.72 in, 120 mm |
| Internal Clearance | CN |
| Bearing Type | Radial Bearing |
| O.D. Type | Cylindrical |
| Static Load Rating | 37318.285 lbf, 166 kN |
| Bore Type | Cylindrical |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Row Type | 2 |
| I.D. | 2.17 in, 55 mm |
| Element Material | Bearing Steel |
| Origin | Spherical Radial |
| Material | Bearing Steel |
| Bearing Class | Normal / P0 |
| Cage | Sheet Metal |
| Limiting Speed | 7500 rpm |
| Reference Speed | 5600 rpm |
| Inch/Metric | Metric |
| Width | 1.14 in, 29 mm |
| Precision Rating | ABEC 1 |
| Relubrication Feature | With |
| Radial Internal Clearance | Normal |
| No. of Rows | 2 |
| Cage Material | Bearing Steel |
| Ring Modification | None |
| Lubrication Hole/Groove | Hole and Groove |
| Tolerance | Standard |
| Outer Ring Width | 1.14 in, 29 mm |
| Inner Ring Width | 1.14 in, 29 mm |
| Rolling Element | Spherical Roller |
| ISO Tolerance | Class 5 / P5 |
| Weight | 3.731 LB |
| EAN or UPC | 7316577612564 |

