- 2.36 in Inner Diameter
- 5.12 in Outer Diameter
- 1.22 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- In accordance with ISO 15-1981
| Cage Type | Sheet Metal |
| Enclosure | Unsealed |
| Width | 1.22 in, 31 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. Type | Cylindrical |
| Ring Modification | None |
| Row Type | 2 |
| Inner Ring Width | 1.22 in, 31 mm |
| Bore Type | Cylindrical |
| Reference Speed | 4800 rpm |
| Relubrication Feature | With |
| Radial Internal Clearance | C3 |
| I.D. | 2.36 in, 60 mm |
| Material | Bearing Steel |
| Outer Ring Width | 1.22 in, 31 mm |
| Bearing Type | Radial |
| Rows of Balls | Multi |
| No. of Rows | 2 |
| O.D. | 5.12 in, 130 mm |
| Element Material | Bearing Steel |
| Lubrication Hole/Groove | Hole and Groove |
| Rolling Element | Spherical Roller |
| Origin | Spherical Radial |
| Precision Rating | ABEC 1 |
| Bearing Class | Normal / P0 |
| Cage Material | Bearing Steel |
| Inch/Metric | Metric |
| Static Load Rating | 53954.146 lbf, 240 kN |
| Tolerance | Normal (PN) |
| ISO Tolerance | Class 5 / P5 |
| Internal Clearance | C3 |
| Cage | Sheet Metal |
| Limiting Speed | 6300 rpm |
| Weight | 4.632 LB |
| EAN or UPC | 7316577742247 |

