- 2.19 in Shaft Diameter
- 3 in Housing Bore Diameter
- 0.44 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Construction | CRWH1 |
| Installation | Housing Press Fit |
| Seal Design | SKF Wave |
| Spring Type | Garter |
| Lip Style | Internal |
| Housing Bore Dia. | 2.997 in |
| Lip Type | Single Lip |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Inch |
| Temperature Range [Max] | 225 °F |
| Seal Type | Oil |
| Bore Sealant | Bore Tite |
| Spring Material | Carbon Steel |
| Case Design | Metal Case, Inner Case |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Operating Temperature [Min] | -40 °F |
| Solid | Yes |
| Speed | 0.07 ft/min |
| Operating Temperature [Max] | 210 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Lip Material | Nitrile Rubber (NBR) |
| Shaft Dia. | 2.188 in |
| Lubricant | Oil or Grease |
| Seal Application | General Purpose |
| Overall Width | 0.438 in |
| Design | CRWH1 |
| Pressure | 10 psi |
| Case Material | Steel |
| Weight | 0.146 LB |
| EAN or UPC | 85311024297 |

