- 2.19 in Shaft Diameter
- 3 in Housing Bore Diameter
- 0.5 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Type | Oil |
| Temperature Range [Max] | 225 °F |
| Seal Application | General Purpose |
| Case Material | Steel |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Spring Type | Garter |
| Bore Sealant | Bore Tite |
| Spring Material | Carbon Steel |
| Case Design | Metal Case, Inner Case |
| Speed | 0.07 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Operating Temperature [Min] | -40 °F |
| Shaft Dia. | 2.188 in |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 3 in |
| Seal Design | SKF Wave |
| Pressure | 10 psi |
| Design | CRWH1 |
| Surface Speed [Nom] | 3,600 ft/min |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Lip |
| Lip Material | Nitrile Rubber (NBR) |
| Solid | Yes |
| Overall Width | 0.5 in |
| Lubricant | Oil or Grease |
| Operating Temperature [Max] | 210 °F |
| Construction | CRWH1 |
| Installation | Housing Press Fit |
| Weight | 0.189 LB |
| EAN or UPC | 85311024327 |

