- Self-Aligning Bearing
- 0.39 in Inner Diameter
- 1.18 in Outer Diameter
- 0.55 in Width
- Bearing Steel Material
applications
- Fans
- Papermaking machines
features
- Self-aligning
- Two rows of balls with a common, sphered raceway
- Permits angular misalignment of the shaft
compliances
- 0
| Locking Device | No Locking Device |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 0.55 in, 14 mm |
| Internal Clearance | CN |
| Bearing Class | Normal / P0 |
| ISO Tolerance | Normal / P0 |
| Static Load Rating | 388.919 lbf, 1.73 kN |
| Relubrication Feature | Without |
| Limiting Speed | 34000 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Origin | Double Row Self-Aligning |
| Basic Dynamic Load Rating | 1811.96 lbf, 8.06 kN |
| Contact Angle | N/A |
| Element Material | Bearing Steel |
| Seal Material | None |
| Cage Type | Plastic |
| Bore Type | Cylindrical |
| Rows of Balls | Double |
| Seal Type | Unsealed |
| Precision Level | Standard (ABEC 1) |
| Lubricant | Oil Preservative |
| Capacity | Standard Capacity |
| Bearing Design | Self-Aligning |
| Bearing Type | Self-Aligning |
| Precision | Standard |
| Rolling Element | Ball |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 0.55 in, 14 mm |
| Bearing Material Coating | Bearing Steel |
| O.D. | 1.18 in, 30 mm |
| Type | Self-Aligning |
| No. in Set | Single Bearing |
| O.D. Type | Cylindrical |
| Preload Level | None |
| Width | 0.55 in, 14 mm |
| Cage | Non-Metallic |
| Reference Speed | 50000 rpm |
| Enclosure | Open |
| I.D. | 0.39 in, 10 mm |
| Row Type | 2 |
| No. of Rows | 2 |
| Ball Material | Steel |
| icNumber | 7697341 |
| Snap Ring | No Snap Ring |
| Cage Material | Polyamide |
| Weight | 0.111 LB |
| EAN or UPC | 7316577002006 |

