- 22 in Shaft Diameter
- 24 in Housing Bore Diameter
- 0.75 in Overall Width
- Fluoro Rubber (FKM) Lip Material
- Inch
description
- HDS2 seals are designed for open housings in heavy industrial applications. They are equipped with a metal case and a garter spring, and an SKF Springcover. This provides reliable spring retention in a blind seal installation. They are self-retaining seals and perform exceptionally well in large-size machinery, and customized or heavy-duty machinery. They are designed for industries such as metal, construction, wind energy, forestry, mining, and pulp and paper.
features
- Self-retaining in an open housing bore
- Robust design
- Designed for blind installation
- Excellent grease or oil retention
- Customized dimensions
- No minimum order quantity
| Operating Temperature [Max] | 390 °F |
| Shaft Dia. | 22 in, 558.8 mm |
| Inch/Metric | Inch |
| Spring Type | Garter Spring Cover |
| Lip Material | Fluoro Rubber (FKM) |
| Installation | Housing Press Fit |
| Operating Temperature [Min] | -5 °F |
| Speed | 0.1 ft/min |
| Design | HDS3 |
| Case Design | Metal Case, Spacer Lugs |
| Lip Type | Single Lip |
| Housing Bore Dia. | 24 in, 609.6 mm |
| Pressure | 15 psi |
| Case Material | Steel |
| Overall Width | 0.75 in, 19.05 mm |
| Lubricant | Oil or Grease |
| Spring Material | Stainless Steel |
| Weight | 10.601 LB |
| EAN or UPC | 85311286671 |

