- 22 in Shaft Diameter
- 24 in Housing Bore Diameter
- 0.75 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
| Housing Bore Dia. | 24 in, 609.6 mm |
| Lubricant | Oil or Grease |
| Inch/Metric | Inch |
| Lip Material | Nitrile Rubber (NBR) |
| Operating Temperature [Max] | 210 °F |
| Installation | Cover Plate |
| Lip Type | Single Lip |
| Pressure | 11 psi |
| Spring Material | Stainless Steel |
| Speed | 0.07 ft/min |
| Design | HS5 |
| Overall Width | 0.75 in, 19.05 mm |
| Operating Temperature [Min] | -40 °F |
| Shaft Dia. | 22 in, 558.8 mm |
| Spring Type | Garter |
| Case Design | All-Rubber Seal |
| Weight | 4.901 LB |
| EAN or UPC | 85311450690 |

