Skip to content Skip to navigation menu
Cylindrical Bore Self-Aligning Ball Bearing

2201 E-2RS1TN9

Cylindrical Bore Self-Aligning Ball Bearing
Item #100755842
  • Self-Aligning Bearing
  • 0.47 in Inner Diameter
  • 1.26 in Outer Diameter
  • 0.55 in Width
  • Bearing Steel Material
  • Seal On Both Sides Enclosure
  • Cylindrical O.D
  • 0.55 in Outer Ring Width
  • Metric
+ Show More + Show Less
Cylindrical Bore Self-Aligning Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Aligning Bearing
  • 0.47 in Inner Diameter
  • 1.26 in Outer Diameter
  • 0.55 in Width
  • Bearing Steel Material

applications

  • Fans
  • Papermaking machines

features

  • Self-aligning
  • Two rows of balls with a common, sphered raceway
  • Permits angular misalignment of the shaft

compliances

  • In accordance with ISO 15-1981
Dynamic Load Rating 6240 lbf
Rows of Balls Double
Contact Angle N/A
Static Load Rating [Max] 1430 lbf
Bearing Design Self-Aligning
Ball Material Steel
I.D. 0.47 in, 12 mm
Material Bearing Steel
Seal Material Synthetic Rubber w/Steel Reinforcement
Snap Ring No Snap Ring
Special Features Grease for Low & High Temperatures
Cage Material Polyamide
O.D. Type Cylindrical
Preload Level None
Bearing Class Normal / P0
Type Self-Aligning
No. in Set Single Bearing
Inch/Metric Metric
Relubrication Feature Without
Origin Double Row Self-Aligning
Internal Clearance CN
Bore Type Cylindrical
Inner Ring Width 0.55 in, 14 mm
No. of Rows 2
ISO Tolerance Normal / P0
Lubricant Grease
Basic Dynamic Load Rating 1402.808 lbf, 6.24 kN
Precision Standard
Radial Internal Clearance Specification Normal Clearance
Radial Internal Clearance Normal
Limiting Speed 16000 rpm
O.D. 1.26 in, 32 mm
Cage Type Plastic
Seal Type Contact Seals
Enclosure Seal on Both Sides
Outer Ring Width 0.55 in, 14 mm
Cage Non-Metallic
Bearing Type Self-Aligning
Temperature Range [Max] 284 °F
icNumber 7696210
Element Material Bearing Steel
Bearing Material Coating Bearing Steel
Limiting Speed - Grease 16000 rpm
Reference Speed 45000 rpm
Capacity Standard Capacity
Precision Level Standard (ABEC 1)
Rolling Element Ball
Locking Device No Locking Device
Static Load Rating 321.477 lbf, 1.43 kN
Width 0.55 in, 14 mm
Temperature Range [Min] -40 °F
Row Type 2
Precision Rating ABEC 1
Weight 0.129 LB
EAN or UPC 7316570024500
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison