- 2.2 in Shaft Diameter
- Polyacrylate Elastomer (ACM) Seal Material
| Design | KIT |
| Inch/Metric | Metric |
| Shaft Dia. | 2.2 in, 56.01 mm |
| Housing Bore Dia. | 2.87 in, 73 mm |
| Operating Temperature [Max] | 302 °F |
| Overall Width | 0.31 in, 8 mm |
| Operating Temperature [Min] | -40 °F |
| Seal Material | Polyacrylate Elastomer (ACM) |
| Weight | 0.214 LB |
| EAN or UPC | 85311291989 |

