- Self-Aligning Bearing
- 0.98 in Inner Diameter
- 2.05 in Outer Diameter
- 0.71 in Width
- Bearing Steel Material
applications
- Fans
- Papermaking machines
features
- Self-aligning
- Two rows of balls with a common, sphered raceway
- Permits angular misalignment of the shaft
compliances
- 0
| Enclosure | Seal on Both Sides |
| Cage | Non-Metallic |
| Internal Clearance | CN |
| Row Type | 2 |
| Width | 0.71 in, 18 mm |
| Seal Material | Synthetic Rubber w/Steel Reinforcement |
| Bearing Type | Self-Aligning |
| O.D. | 2.05 in, 52 mm |
| Element Material | Bearing Steel |
| Material | Bearing Steel |
| Precision | Standard |
| Static Load Rating [Max] | 4000 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | Standard Capacity |
| Relubrication Feature | Without |
| Locking Device | No Locking Device |
| Type | Self-Aligning |
| Bearing Design | Self-Aligning |
| icNumber | 7696970 |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | Normal |
| Precision Rating | ABEC 1 |
| Contact Angle | N/A |
| Temperature Range [Min] | -22 °F |
| Preload Level | None |
| Dynamic Load Rating | 14300 lbf |
| Rows of Balls | Double |
| Temperature Range [Max] | 284 °F |
| Rolling Element | Ball |
| No. in Set | Single Bearing |
| Limiting Speed | 9000 rpm |
| Bearing Material Coating | Bearing Steel |
| Cage Type | Plastic |
| Basic Dynamic Load Rating | 3214.768 lbf, 14.3 kN |
| Inch/Metric | Metric |
| Static Load Rating | 899.236 lbf, 4 kN |
| Cage Material | Polyamide |
| Ball Material | Steel |
| Outer Ring Width | 0.71 in, 18 mm |
| Inner Ring Width | 0.71 in, 18 mm |
| Bearing Class | Normal / P0 |
| I.D. | 0.98 in, 25 mm |
| Origin | Double Row Self-Aligning |
| Seal Type | Contact Seals |
| Bore Type | Tapered 1:12 |
| Limiting Speed - Grease | 9000 rpm |
| Lubricant | Grease |
| Precision Level | Standard (ABEC 1) |
| ISO Tolerance | Normal / P0 |
| No. of Rows | 2 |
| Reference Speed | 26000 rpm |
| O.D. Type | Cylindrical |
| Weight | 0.362 LB |
| EAN or UPC | 7316570022209 |

