- 2.05 in Shaft Diameter
- Polyacrylate Elastomer (ACM) Seal Material
| Overall Width | 0.39 in, 9.91 mm |
| Shaft Dia. | 2.05 in, 51.99 mm |
| Operating Temperature [Max] | 302 °F |
| Design | KIT |
| Lip Material | P = Polyacryalate (Dual Element Constructions Only) |
| Construction | Kit |
| Operating Temperature [Min] | -40 °F |
| Inch/Metric | Metric |
| Seal Width | 0.39 in |
| Housing Bore Dia. | 2.95 in, 75.01 mm |
| Seal Material | Polyacrylate Elastomer (ACM) |
| Weight | 0.237 LB |
| EAN or UPC | 85311172745 |

