Skip to content Skip to navigation menu
Cylindrical Bore Self-Aligning Ball Bearing

2208 ETN9/C3

Cylindrical Bore Self-Aligning Ball Bearing
Item #101557937
  • Self-Aligning Bearing
  • 1.57 in Inner Diameter
  • 3.15 in Outer Diameter
  • 0.91 in Width
  • Bearing Steel Material
  • Cylindrical O.D
  • 0.91 in Outer Ring Width
  • Metric
+ Show More + Show Less
Cylindrical Bore Self-Aligning Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Self-Aligning Bearing
  • 1.57 in Inner Diameter
  • 3.15 in Outer Diameter
  • 0.91 in Width
  • Bearing Steel Material

applications

  • Fans
  • Papermaking machines

features

  • Self-aligning
  • Two rows of balls with a common, sphered raceway
  • Permits angular misalignment of the shaft

compliances

  • 0
Seal Type Unsealed
Enclosure Open
ISO Tolerance Normal / P0
Bore Type Cylindrical
Internal Clearance C3
Bearing Design Self-Aligning
Reference Speed 16000 rpm
Inch/Metric Metric
Radial Internal Clearance C3
Width 0.91 in, 23 mm
Static Load Rating 2248.089 lbf, 10 kN
Bearing Material Coating Bearing Steel
O.D. 3.15 in, 80 mm
O.D. Type Cylindrical
Origin Double Row Self-Aligning
Bearing Type Self-Aligning
Basic Dynamic Load Rating 7171.405 lbf, 31.9 kN
Radial Internal Clearance Specification Greater Than Normal Clearance
Cage Material Polyamide
Limiting Speed 11000 rpm
Precision Rating ABEC 1
Outer Ring Width 0.91 in, 23 mm
Relubrication Feature Without
Locking Device No Locking Device
Lubricant Oil Preservative
Ball Material Steel
No. in Set Single Bearing
Element Material Bearing Steel
I.D. 1.57 in, 40 mm
Cage Type Plastic
Precision Level Standard (ABEC 1)
Type Self-Aligning
Rows of Balls Double
Snap Ring No Snap Ring
Contact Angle N/A
Cage Non-Metallic
No. of Rows 2
Inner Ring Width 0.91 in, 23 mm
icNumber 7698995
Seal Material None
Material Bearing Steel
Bearing Class Normal / P0
Rolling Element Ball
Row Type 2
Preload Level None
Precision Standard
Capacity Standard Capacity
Weight 1.102 LB
EAN or UPC 7316577032478
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison