- Radial Shaft Seal
- 220 mm Shaft Diameter
- 250 mm Housing Bore Diameter
- 15 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.
features
- High pumping rate
- Higher contamination exclusion with dust lip
- With garter spring
- Accommodate misalignment
| Overall Width | 15 mm |
| Temperature Range [Max] | 400 °F |
| Spring Material | Carbon Steel Garter |
| Case Construction | Rubber Covered Steel Case |
| Inch/Metric | Metric |
| Housing Bore Dia. | 250 mm |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Seal Design | SKF Edge |
| Lip Type | Dual Lip w/One Spring |
| Seal Type | Oil or Grease |
| Shaft Dia. | 220 mm |
| Construction | HMSA10 |
| Weight | 0.963 LB |
| EAN or UPC | 7316572547908 |

