- Self-Aligning Bearing
- 2.56 in Inner Diameter
- 4.72 in Outer Diameter
- 1.22 in Width
- Bearing Steel Material
applications
- Fans
- Papermaking machines
features
- Self-aligning
- Two rows of balls with a common, sphered raceway
- Permits angular misalignment of the shaft
compliances
- 0
| Cage Material | Polyamide |
| I.D. | 2.56 in, 65 mm |
| Limiting Speed | 7000 rpm |
| Relubrication Feature | Without |
| Radial Internal Clearance | C3 |
| Cage Type | Plastic |
| No. of Rows | 2 |
| Inch/Metric | Metric |
| Type | Self-Aligning |
| Bore Type | Cylindrical |
| Bearing Class | Normal / P0 |
| Origin | Double Row Self-Aligning |
| Contact Angle | N/A |
| Element Material | Bearing Steel |
| Rolling Element | Ball |
| Internal Clearance | C3 |
| Capacity | Standard Capacity |
| Precision Rating | ABEC 1 |
| Lubricant | Oil Preservative |
| No. in Set | Single Bearing |
| O.D. Type | Cylindrical |
| Seal Type | Unsealed |
| ISO Tolerance | Normal / P0 |
| Static Load Rating | 4496.179 lbf, 20 kN |
| Rows of Balls | Double |
| Inner Ring Width | 1.22 in, 31 mm |
| Enclosure | Open |
| icNumber | 7699006 |
| Precision | Standard |
| Outer Ring Width | 1.22 in, 31 mm |
| Cage | Non-Metallic |
| Snap Ring | No Snap Ring |
| Bearing Type | Self-Aligning |
| Precision Level | Standard (ABEC 1) |
| Bearing Design | Self-Aligning |
| Width | 1.22 in, 31 mm |
| Bearing Material Coating | Bearing Steel |
| Reference Speed | 10000 rpm |
| Preload Level | None |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. | 4.72 in, 120 mm |
| Ball Material | Steel |
| Basic Dynamic Load Rating | 12859.072 lbf, 57.2 kN |
| Locking Device | No Locking Device |
| Material | Bearing Steel |
| Seal Material | None |
| Row Type | 2 |
| Weight | 3.159 LB |
| EAN or UPC | 7316577056467 |

