- 70 mm ID x 125 mm OD x 31 mm Wide
- Double Sealed (Contact)
- ABEC 1
- Plastic Cage
- Normal Clearance
applications
- Fans
- Papermaking machines
features
- Self-aligning
- Two rows of balls with a common, sphered raceway
- Permits angular misalignment of the shaft
compliances
- 0
| Temperature Range [Max] | 284 °F |
| Rows of Balls | Double |
| Radial Internal Clearance Specification | Normal Clearance |
| Width | 1.22 in, 31 mm |
| Inner Ring Width | 31 mm |
| Contact Angle | N/A |
| Limiting Speed | 3400 rpm |
| Inch/Metric | Metric Bore |
| Precision Level | Standard (ABEC 1) |
| Cage Material | Plastic |
| Basic Dynamic Load Rating | 8048.16 lbf, 35.8 kN |
| Temperature Range [Min] | -22 °F |
| No. of Rows | 2 |
| O.D. | 125 mm |
| Bore Type | Round Bore |
| Static Load Rating | 3282.211 lbf, 14.6 kN |
| Bearing Design | Self-Aligning |
| No. in Set | Single Bearing |
| Radial Internal Clearance | Normal |
| Snap Ring | No Snap Ring |
| icNumber | 7696471 |
| Capacity | Standard Capacity |
| Lubricant | Polyurea Base |
| Material | Steel |
| Seal Material | Synthetic Rubber w/Steel Reinforcement |
| Relubrication Feature | Without |
| Bearing Type | Self-Aligning |
| Preload Level | None |
| Type | Self-Aligning |
| Enclosure | Double Sealed |
| Outer Ring Width | 31 mm |
| I.D. | 70 mm |
| O.D. Type | Straight |
| Reference Speed | 10000 rpm |
| Cage Type | Plastic |
| Precision | Standard |
| Locking Device | No Locking Device |
| Origin | Double Row Self-Aligning |
| Ball Material | Steel |
| Seal Type | Contact Seals |
| Weight | 3.43 LB |
| EAN or UPC | 7316577732613 |

