- Self-Aligning Bearing
- 3.35 in Inner Diameter
- 5.91 in Outer Diameter
- 1.42 in Width
- Bearing Steel Material
applications
- Fans
- Papermaking machines
features
- Self-aligning
- Two rows of balls with a common, sphered raceway
- Permits angular misalignment of the shaft
compliances
- In accordance with ISO 15-1981
| Cage Material | Bearing Steel |
| Static Load Rating | 5305.491 lbf, 23.6 kN |
| Lubricant | Oil Preservative |
| Origin | Double Row Self-Aligning |
| I.D. | 3.35 in, 85 mm |
| Radial Internal Clearance | Normal |
| Seal Material | None |
| Outer Ring Width | 1.42 in, 36 mm |
| Element Material | Bearing Steel |
| Basic Dynamic Load Rating | 13151.323 lbf, 58.5 kN |
| Enclosure | Open |
| Reference Speed | 8000 rpm |
| Bore Type | Tapered 1:12 |
| Contact Angle | N/A |
| Width | 1.42 in, 36 mm |
| Precision Rating | ABEC 1 |
| Type | Self-Aligning |
| Bearing Class | Normal / P0 |
| Bearing Material Coating | Bearing Steel |
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| No. of Rows | 2 |
| Cage | Sheet Metal |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Bearing Type | Self-Aligning |
| ISO Tolerance | Normal / P0 |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Design | Self-Aligning |
| No. in Set | Single Bearing |
| Internal Clearance | CN |
| Inner Ring Width | 1.42 in, 36 mm |
| Row Type | 2 |
| Inch/Metric | Metric |
| icNumber | 7698958 |
| Cage Type | Metal |
| Relubrication Feature | Without |
| Limiting Speed | 5600 rpm |
| Rows of Balls | Double |
| Preload Level | None |
| Capacity | Standard Capacity |
| Locking Device | No Locking Device |
| Precision | Standard |
| O.D. | 5.91 in, 150 mm |
| Seal Type | Unsealed |
| Rolling Element | Ball |
| Weight | 5.565 LB |
| EAN or UPC | 7316577002013 |

