- 0.79 in Inner Diameter
- 2.05 in Outer Diameter
- 0.71 in Width
- Bearing Steel Cage Material
| Static Load Rating | 9891.593 lbf, 44 kN |
| No. of Rows | 2 |
| Material | Bearing Steel |
| Radial Internal Clearance | Group N |
| Element Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Row Type | 2 |
| Bearing Class | Normal / P0 |
| Relubrication Feature | With |
| Cage | Sheet Metal |
| Rolling Element | Spherical Roller |
| Internal Clearance | CN |
| Tolerance | Normal (PN) |
| Reference Speed | 13000 rpm |
| O.D. | 2.05 in, 52 mm |
| Cage Type | Sheet Metal |
| O.D. Type | Cylindrical |
| Rows of Balls | Multi |
| Precision Rating | ABEC 1 |
| Bearing Type | Radial |
| Inner Ring Width | 0.71 in, 18 mm |
| Width | 0.71 in, 18 mm |
| ISO Tolerance | Class 5 / P5 |
| Outer Ring Width | 0.71 in, 18 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Limiting Speed | 17000 rpm |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| I.D. | 0.79 in, 20 mm |
| Weight | 0.464 LB |
| EAN or UPC | 7316571722177 |

