- 1.57 in Inner Diameter
- 3.15 in Outer Diameter
- 0.91 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Inner Ring Width | 0.91 in, 23 mm |
| Internal Clearance | C2 |
| Element Material | Bearing Steel |
| I.D. | 1.57 in, 40 mm |
| Cage Material | Bearing Steel |
| Cage Type | Sheet Metal |
| O.D. | 3.15 in, 80 mm |
| Material | Bearing Steel |
| Radial Internal Clearance | C2 |
| ISO Tolerance | Class 5 / P5 |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Rolling Element | Spherical Roller |
| Lubrication Hole/Groove | Hole and Groove |
| Static Load Rating | 20570.018 lbf, 91.5 kN |
| Reference Speed | 8000 rpm |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| Ring Modification | None |
| Outer Ring Width | 0.91 in, 23 mm |
| No. of Rows | 2 |
| Width | 0.91 in, 23 mm |
| Limiting Speed | 11000 rpm |
| Enclosure | Unsealed |
| Cage | Sheet Metal |
| Tolerance | Normal (PN) |
| Bearing Class | Normal / P0 |
| Relubrication Feature | With |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| Row Type | 2 |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| Weight | 1.191 LB |
| EAN or UPC | 7316576651892 |

