- 1.77 in Inner Diameter
- 3.35 in Outer Diameter
- 0.91 in Width
- Bearing Steel Cage Material
applications
- Red meat, pork and poultry
- Tunnel freezer application for frozen foods
- Vegetables, flour, cereal production
- Pharmaceutical
- Canning and bottling
features
- Virtually maintenance free
- Increased HACCP compliance, reduces chance of grease contaminated food
- Extended service life and lower machine downtime
- Can be applied to almost any bearing
- NSF H1 approved
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Bearing Steel |
| Ring Modification | Lubrication Groove & 3 Holes in Outer Ring is Standard |
| Bore Type | Cylindrical |
| Limiting Speed | 10000 rpm |
| Rolling Element | Spherical Roller |
| Element Material | Bearing Steel |
| Static Load Rating [Max] | 22031 lbf |
| Bearing Class | Normal / P0 |
| Enclosure | Unsealed |
| Cage | Sheet Metal |
| Static Load Rating | 22480.894 lbf, 100 kN |
| Precision Rating | ABEC 1 |
| Outer Ring Width | 0.91 in, 23 mm |
| No. of Rows | 2 |
| I.D. | 1.77 in, 45 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Row Type | 2 |
| Internal Clearance | CN |
| Limiting Speed - Grease | 5300 rpm |
| Series | 22200 Series |
| Inner Ring Width | 0.91 in, 23 mm |
| Origin | Spherical Radial |
| Relubrication Feature | With |
| Limiting Speed - Oil | 6700 rpm |
| O.D. | 3.35 in, 85 mm |
| Dynamic Load Rating | 22930 lbf |
| Radial Internal Clearance | Group N |
| Lubricant | Solid Oil |
| Cage Type | Sheet Metal |
| Tolerance | Normal (PN) |
| Rows of Balls | Multi |
| ISO Tolerance | Class 5 / P5 |
| O.D. Type | Cylindrical |
| Special Features | W64 Lubricant |
| Lubrication Hole/Groove | Hole and Groove |
| Width | 0.91 in, 23 mm |
| Family Name | Spherical Radial Bearing |
| Material | Bearing Steel |
| Weight | 1.299 LB |
| EAN or UPC | 7316572148396 |

