- 1.77 in Inner Diameter
- 3.35 in Outer Diameter
- 0.91 in Width
- Bearing Steel Cage Material
applications
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
- Fans
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- In accordance with ISO 15-1981
| Bearing Class | Normal / P0 |
| Cage Material | Bearing Steel |
| O.D. | 3.35 in, 85 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| No. of Rows | 2 |
| Material | Bearing Steel |
| Bore Type | Tapered 1:12 |
| Inner Ring Width | 0.91 in, 23 mm |
| Outer Ring Width | 0.91 in, 23 mm |
| Internal Clearance | C3 |
| Width | 0.91 in, 23 mm |
| Static Load Rating | 22480.894 lbf, 100 kN |
| Lubrication Hole/Groove | Hole and Groove |
| Shaft Fillet Radius [Max] | 1.000 mm |
| Element Material | Bearing Steel |
| Tolerance | Standard |
| Housing Fillet Radius [Max] | 1 mm |
| RIC | C3 |
| Rolling Element | Spherical Roller |
| Cage | Sheet Metal |
| Row Type | 2 |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Limiting Speed | 10000 rpm |
| Reference Speed | 7500 rpm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| ISO Tolerance | Class 5 / P5 |
| Precision Rating | ABEC 1 |
| Enclosure | Unsealed |
| Series | 22200 Series |
| Relubrication Feature | With |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance | C3 |
| I.D. | 1.77 in, 45 mm |
| Fillet Radius | 1 mm |
| Origin | Spherical Radial |
| Weight | 1.271 LB |
| EAN or UPC | 7316572048573 |

