- 2.17 in Inner Diameter
- 3.94 in Outer Diameter
- 0.98 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
- In accordance with ISO 15-1981
| Tolerance | Normal (PN) |
| Internal Clearance | CN |
| Inner Ring Width | 0.98 in, 25 mm |
| Shaft Fillet Radius [Max] | 1.500 mm |
| Row Type | 2 |
| Precision Rating | ABEC 1 |
| ISO Tolerance | Class 5 / P5 |
| Bearing Type | Radial |
| Material | Bearing Steel |
| Rows of Balls | 2 |
| Inch/Metric | Metric |
| Rolling Element | Spherical Roller |
| Static Load Rating [Max] | 30,800.00 lbf |
| Element Material | Bearing Steel |
| Series | 22200 Series |
| Static Load Rating | 28550.736 lbf, 127 kN |
| Radial Internal Clearance | Group N |
| Origin | Spherical Radial |
| Cage Type | Sheet Metal |
| Family Name | Spherical Radial Bearing |
| Width | 0.98 in, 25 mm |
| I.D. | 2.17 in, 55 mm |
| Relubrication Feature | With |
| No. of Rows | 2 |
| Lubrication Hole/Groove | Hole and Groove |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Unsealed |
| Limiting Speed | 8500 rpm |
| Bearing Class | Normal / P0 |
| O.D. | 3.94 in, 100 mm |
| Fillet Radius | 1.5 mm |
| Cage Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Dynamic Load Rating | 30,100.00 lbf |
| Bore Type | Cylindrical |
| Housing Fillet Radius [Max] | 1.500 mm |
| Cage | Sheet Metal |
| Outer Ring Width | 0.98 in, 25 mm |
| RIC | C0 |
| Ring Modification | Lubrication Groove & 3 Holes in Outer Ring is Standard |
| Reference Speed | 6300 rpm |
| Weight | 1.868 LB |
| EAN or UPC | 7316576652127 |

