- 2.17 in Inner Diameter
- 3.94 in Outer Diameter
- 0.98 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Shaft Fillet Radius [Max] | 1.500 mm |
| Width | 0.98 in, 25 mm |
| Rolling Element | Spherical Roller |
| Limiting Speed - Oil | 5600 rpm |
| Inner Ring Width | 0.98 in, 25 mm |
| Cage Type | Sheet Metal |
| Special Features | Special Spec for Printing/Coating Applications |
| Ring Modification | None |
| Outer Ring Width | 0.98 in, 25 mm |
| Origin | Spherical Radial |
| Bearing Type | Radial |
| ISO Tolerance | Class 5 / P5 |
| No. of Rows | 2 |
| Cage Material | Bearing Steel |
| Relubrication Feature | With |
| Row Type | 2 |
| Precision Rating | ABEC 5 |
| Internal Clearance | Special |
| Static Load Rating | 28550.736 lbf, 127 kN |
| Reference Speed | 6300 rpm |
| O.D. | 3.94 in, 100 mm |
| Element Material | Bearing Steel |
| Fillet Radius | 1.5 mm |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Normal Clearance |
| Housing Fillet Radius [Max] | 1.5 mm |
| Bore Type | Tapered 1:12 |
| Lubrication Hole/Groove | Hole and Groove |
| Cage | Sheet Metal |
| Limiting Speed | 8500 rpm |
| Material | Bearing Steel |
| Bearing Class | Class 5 / P5 |
| Radial Internal Clearance | Special |
| Rows of Balls | Multi |
| Enclosure | Unsealed |
| Tolerance | Special |
| I.D. | 2.17 in, 55 mm |
| Weight | 1.861 LB |
| EAN or UPC | 7316577652171 |

