- 2.36 in Inner Diameter
- 4.33 in Outer Diameter
- 1.1 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Width | 1.1 in, 28 mm |
| Rows of Balls | Multi |
| Element Material | Bearing Steel |
| Fillet Radius | 1.5 mm |
| Cage Type | Sheet Metal |
| Bore Type | Tapered 1:12 |
| Tolerance | Special |
| Enclosure | Unsealed |
| I.D. | 2.36 in, 60 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Housing Fillet Radius [Max] | 1.5 mm |
| Precision Rating | ABEC 5 |
| Radial Internal Clearance | Special |
| Material | Bearing Steel |
| Relubrication Feature | With |
| Outer Ring Width | 1.1 in, 28 mm |
| Bearing Type | Radial |
| No. of Rows | 2 |
| Inch/Metric | Metric |
| Cage | Sheet Metal |
| Row Type | 2 |
| Limiting Speed | 7500 rpm |
| Ring Modification | None |
| Reference Speed | 5600 rpm |
| Shaft Fillet Radius [Max] | 1.500 mm |
| Limiting Speed - Oil | 5000 rpm |
| Origin | Spherical Radial |
| O.D. | 4.33 in, 110 mm |
| Inner Ring Width | 1.1 in, 28 mm |
| Cage Material | Bearing Steel |
| Internal Clearance | Special |
| Rolling Element | Spherical Roller |
| Bearing Class | Class 5 / P5 |
| ISO Tolerance | Class 5 / P5 |
| Static Load Rating | 37318.285 lbf, 166 kN |
| Lubrication Hole/Groove | Hole and Groove |
| O.D. Type | Cylindrical |
| Weight | 2.524 LB |
| EAN or UPC | 7316577612694 |

