- 2.56 in Inner Diameter
- 4.72 in Outer Diameter
- 1.22 in Width
- Bearing Steel Cage Material
applications
- Red meat, pork and poultry
- Tunnel freezer application for frozen foods
- Vegetables, flour, cereal production
- Pharmaceutical
- Canning and bottling
features
- Virtually maintenance free
- Increased HACCP compliance, reduces chance of grease contaminated food
- Extended service life and lower machine downtime
- Can be applied to almost any bearing
- NSF H1 approved
| Bearing Type | Radial |
| Static Load Rating | 48558.732 lbf, 216 kN |
| Cage | Sheet Metal |
| Inner Ring Width | 1.22 in, 31 mm |
| Lubricant | Solid Oil |
| Cage Type | Sheet Metal |
| I.D. | 2.56 in, 65 mm |
| Enclosure | Unsealed |
| Bearing Class | Normal / P0 |
| Series | 22200 Series |
| Radial Internal Clearance | C3 |
| Ring Modification | None |
| Cage Material | Bearing Steel |
| Bore Type | Cylindrical |
| ISO Tolerance | Class 5 / P5 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Limiting Speed | 7000 rpm |
| Internal Clearance | C3 |
| Family Name | Spherical Radial Bearing |
| O.D. | 4.72 in, 120 mm |
| Outer Ring Width | 1.22 in, 31 mm |
| Material | Bearing Steel |
| Origin | Spherical Radial |
| Rows of Balls | Multi |
| Special Features | W64 Lubricant |
| Tolerance | Normal (PN) |
| Lubrication Hole/Groove | Hole and Groove |
| Width | 1.22 in, 31 mm |
| RIC | C3 |
| Precision Rating | ABEC 1 |
| No. of Rows | 2 |
| Inch/Metric | Metric |
| Element Material | Bearing Steel |
| Rolling Element | Spherical Roller |
| O.D. Type | Cylindrical |
| Relubrication Feature | With |
| Row Type | 2 |
| Weight | 3.452 LB |
| EAN or UPC | 7316571840451 |

