- 2.76 in Inner Diameter
- 4.92 in Outer Diameter
- 1.22 in Width
- Bearing Steel Cage Material
| Bore Type | Cylindrical |
| Bearing Class | Normal / P0 |
| Limiting Speed | 6700 rpm |
| ISO Tolerance | Class 5 / P5 |
| Inner Ring Width | 1.22 in, 31 mm |
| Cage Material | Bearing Steel |
| Rolling Element | Spherical Roller |
| Reference Speed | 5000 rpm |
| Rows of Balls | Double |
| Width | 1.22 in, 31 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Tolerance | Normal (PN) |
| Bearing Type | Radial |
| No. of Rows | 2 |
| Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| O.D. | 4.92 in, 125 mm |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Row Type | 2 |
| Static Load Rating | 51256.439 lbf, 228 kN |
| Outer Ring Width | 1.22 in, 31 mm |
| Element Material | Bearing Steel |
| Internal Clearance | C3 |
| Cage | Sheet Metal |
| Relubrication Feature | With |
| Radial Internal Clearance | C3 |
| I.D. | 2.76 in, 70 mm |
| Weight | 3.591 LB |
| EAN or UPC | 7316576652332 |

