- 3.15 in Inner Diameter
- 5.51 in Outer Diameter
- 1.3 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Bearing Type | Radial |
| Static Load Rating | 60698.415 lbf, 270 kN |
| Cage Material | Bearing Steel |
| Lubrication Hole/Groove | Hole and Groove |
| Outer Ring Width | 1.3 in, 33 mm |
| Width | 1.3 in, 33 mm |
| O.D. Type | Cylindrical |
| Rolling Element | Spherical Roller |
| ISO Tolerance | Class 5 / P5 |
| Element Material | Bearing Steel |
| Ring Modification | None |
| Inch/Metric | Metric |
| Limiting Speed | 6000 rpm |
| Inner Ring Width | 1.3 in, 33 mm |
| Cage | Sheet Metal |
| Enclosure | Unsealed |
| Material | Bearing Steel |
| Tolerance | Normal (PN) |
| O.D. | 5.51 in, 140 mm |
| Internal Clearance | C4 |
| Cage Type | Sheet Metal |
| Row Type | 2 |
| Relubrication Feature | With |
| Bore Type | Cylindrical |
| Reference Speed | 4300 rpm |
| Rows of Balls | Multi |
| Bearing Class | Normal / P0 |
| No. of Rows | 2 |
| I.D. | 3.15 in, 80 mm |
| Precision Rating | ABEC 1 |
| Radial Internal Clearance | C4 |
| Weight | 4.715 LB |
| EAN or UPC | 7316576652516 |

