- 3.15 in Inner Diameter
- 5.51 in Outer Diameter
- 1.3 in Width
- Bearing Steel Cage Material
applications
- Red meat, pork and poultry
- Tunnel freezer application for frozen foods
- Vegetables, flour, cereal production
- Pharmaceutical
- Canning and bottling
features
- Virtually maintenance free
- Increased HACCP compliance, reduces chance of grease contaminated food
- Extended service life and lower machine downtime
- Can be applied to almost any bearing
- NSF H1 approved
| Precision Rating | ABEC 1 |
| Bearing Class | Normal / P0 |
| Inch/Metric | Metric |
| Bore Type | Tapered 1:12 |
| Rolling Element | Spherical Roller |
| Internal Clearance | CN |
| Limiting Speed | 380 rpm |
| ISO Tolerance | Class 5 / P5 |
| Outer Ring Width | 1.3 in, 33 mm |
| Element Material | Bearing Steel |
| Cage Type | Sheet Metal |
| Inner Ring Width | 1.3 in, 33 mm |
| Lubrication Hole/Groove | Hole and Groove |
| O.D. | 5.51 in, 140 mm |
| Row Type | 2 |
| Lubricant | Solid Oil |
| Outside Dia. | 140 mm |
| Width | 1.3 in, 33 mm |
| Static Load Rating | 60698.415 lbf, 270 kN |
| Cage Material | Bearing Steel |
| Cage | Sheet Metal |
| I.D. | 3.15 in, 80 mm |
| Tolerance | Normal (PN) |
| Inside Dia. | 80 mm |
| Bearing Type | Radial |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| No. of Rows | 2 |
| Relubrication Feature | With |
| Rows of Balls | Multi |
| Radial Internal Clearance | Group N |
| Weight | 4.85 LB |
| EAN or UPC | 7316570638813 |

