Skip to content Skip to navigation menu
Steel Cylindrical Bore Spherical Roller Bearing

22218 E/C3

Steel Cylindrical Bore Spherical Roller Bearing
Item #100762538
  • 3.54 in Inner Diameter
  • 6.3 in Outer Diameter
  • 1.57 in Width
  • Bearing Steel Cage Material
Steel Cylindrical Bore Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.54 in Inner Diameter
  • 6.3 in Outer Diameter
  • 1.57 in Width
  • Bearing Steel Cage Material

applications

  • Fans
  • Papermaking machines
  • Gearboxes
  • Crushers
  • Vibrating screens

features

  • Self-aligning, robust design
  • Very high load carrying capacity
  • Reduced friction and minimum heat generation
  • Excellent performance at high temperatures
  • In accordance with ISO 15-1981
Relubrication Feature With
Rolling Element Spherical Roller
Bearing Class Normal / P0
Static Load Rating 84303.354 lbf, 375 kN
Precision Rating ABEC 1
Dynamic Load Rating 73,060.00 lbf
Limiting Speed 5300 rpm
Bearing Type Radial
Cage Material Bearing Steel
Cage Type Sheet Metal
Radial Internal Clearance C3
Outer Ring Width 1.57 in, 40 mm
RIC C3
Bore Type Cylindrical
No. of Rows 2
Rows of Balls Multi
I.D. 3.54 in, 90 mm
Internal Clearance C3
Series 22200 Series
Inch/Metric Metric
Radial Internal Clearance Specification Greater Than Normal Clearance
Row Type 2
Lubrication Hole/Groove Hole and Groove
Enclosure Unsealed
Element Material Bearing Steel
Static Load Rating [Max] 84,300.00 lbf
Inner Ring Width 1.57 in, 40 mm
Width 1.57 in, 40 mm
Material Bearing Steel
ISO Tolerance Class 5 / P5
O.D. Type Cylindrical
Ring Modification Lubrication Groove & 3 Holes in Outer Ring is Standard
Tolerance Normal (PN)
Reference Speed 3400 rpm
Cage Sheet Metal
O.D. 6.3 in, 160 mm
Family Name Spherical Radial Bearing
Weight 7.621 LB
EAN or UPC 7316571170947
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison