- 3.54 in Inner Diameter
- 6.3 in Outer Diameter
- 1.57 in Width
- Bearing Steel Cage Material
applications
- Red meat, pork and poultry
- Tunnel freezer application for frozen foods
- Vegetables, flour, cereal production
- Pharmaceutical
- Canning and bottling
features
- Increased HACCP compliance, reduces chance of grease contaminated food
- Extended service life and lower machine downtime
- Can be applied to almost any bearing
- NSF H1 approved
- Virtually maintenance free
| I.D. | 3.54 in, 90 mm |
| O.D. | 6.3 in, 160 mm |
| Element Material | Bearing Steel |
| Bearing Class | Normal / P0 |
| Outer Ring Width | 1.57 in, 40 mm |
| Static Load Rating | 84303.354 lbf, 375 kN |
| Lubrication Hole/Groove | Hole and Groove |
| O.D. Type | Cylindrical |
| Width | 1.57 in, 40 mm |
| Material | Bearing Steel |
| Tolerance | Normal (PN) |
| Bearing Type | Radial |
| Internal Clearance | C3 |
| Rolling Element | Spherical Roller |
| Cage Type | Sheet Metal |
| Inch/Metric | Metric |
| Rows of Balls | Multi |
| No. of Rows | 2 |
| Precision Rating | ABEC 1 |
| Outside Dia. | 160 mm |
| Lubricant | Solid Oil |
| Bore Type | Cylindrical |
| ISO Tolerance | Class 5 / P5 |
| Inner Ring Width | 1.57 in, 40 mm |
| Cage Material | Bearing Steel |
| Relubrication Feature | With |
| Limiting Speed | 320 rpm |
| Row Type | 2 |
| Cage | Sheet Metal |
| Radial Internal Clearance | Group 3 (C3) |
| Inside Dia. | 90 mm |
| Weight | 7.672 LB |
| EAN or UPC | 7316571528250 |

