- 3.54 in Inner Diameter
- 6.3 in Outer Diameter
- 1.57 in Width
- Bearing Steel Cage Material
| Outer Ring Width | 1.57 in, 40 mm |
| Radial Internal Clearance | Special |
| O.D. | 6.3 in, 160 mm |
| Bore Type | Tapered 1:12 |
| Bearing Type | Radial |
| Cage Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Row Type | 2 |
| Internal Clearance | Special |
| I.D. | 3.54 in, 90 mm |
| Rows of Balls | Multi |
| Cage Type | Sheet Metal |
| Width | 1.57 in, 40 mm |
| Rolling Element | Spherical Roller |
| Inch/Metric | Metric |
| Precision Rating | ABEC 5 |
| Relubrication Feature | With |
| Tolerance | Special |
| Element Material | Bearing Steel |
| Lubrication Hole/Groove | Hole and Groove |
| Inner Ring Width | 1.57 in, 40 mm |
| Material | Bearing Steel |
| Weight | 7.544 LB |
| EAN or UPC | 7316571734231 |

