- 3.74 in Inner Diameter
- 6.69 in Outer Diameter
- 1.69 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
- In accordance with ISO 15-1981
| I.D. | 3.74 in, 95 mm |
| Inner Ring Width | 1.69 in, 43 mm |
| Rows of Balls | Multi |
| Static Load Rating | 101164.024 lbf, 450 kN |
| Ring Modification | Lubrication Groove & 3 Holes in Outer Ring is Standard |
| Enclosure | Unsealed |
| Rolling Element | Spherical Roller |
| Family Name | Spherical Radial Bearing |
| Element Material | Bearing Steel |
| Tolerance | Normal (PN) |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Relubrication Feature | With |
| Cage Material | Bearing Steel |
| O.D. | 6.69 in, 170 mm |
| Cage Type | Sheet Metal |
| Precision Rating | ABEC 1 |
| Row Type | 2 |
| Bearing Class | Normal / P0 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Dynamic Load Rating | 85,427.00 lbf |
| ISO Tolerance | Class 5 / P5 |
| Limiting Speed | 4800 rpm |
| Lubrication Hole/Groove | Hole and Groove |
| Bearing Type | Radial |
| Radial Internal Clearance | C3 |
| Width | 1.69 in, 43 mm |
| Inch/Metric | Metric |
| Internal Clearance | C3 |
| Outer Ring Width | 1.69 in, 43 mm |
| Cage | Sheet Metal |
| Static Load Rating [Max] | 101,164.00 lbf |
| Reference Speed | 3200 rpm |
| No. of Rows | 2 |
| O.D. Type | Cylindrical |
| Weight | 9.296 LB |
| EAN or UPC | 7316570072600 |

