- 3.74 in Inner Diameter
- 6.69 in Outer Diameter
- 1.69 in Width
- Bearing Steel Cage Material
| Outer Ring Width | 1.69 in, 43 mm |
| Row Type | 2 |
| Limiting Speed | 4800 rpm |
| Element Material | Bearing Steel |
| Cage | Sheet Metal |
| Tolerance | Normal (PN) |
| Rolling Element | Spherical Roller |
| Bearing Class | Normal / P0 |
| Relubrication Feature | With |
| ISO Tolerance | Class 5 / P5 |
| O.D. Type | Cylindrical |
| Internal Clearance | CN |
| Inner Ring Width | 1.69 in, 43 mm |
| Rows of Balls | Double |
| Static Load Rating | 101164.024 lbf, 450 kN |
| No. of Rows | 2 |
| Reference Speed | 3600 rpm |
| Lubrication Hole/Groove | Hole and Groove |
| O.D. | 6.69 in, 170 mm |
| Width | 1.69 in, 43 mm |
| Bearing Type | Radial |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Precision Rating | ABEC 1 |
| I.D. | 3.74 in, 95 mm |
| Radial Internal Clearance | Group N |
| Bore Type | Cylindrical |
| Cage Material | Bearing Steel |
| Weight | 9.256 LB |
| EAN or UPC | 7316570611991 |

