- Radial Bearing Type
- Round Bore Type
- 100 mm Inside Diameter
- 180 mm Outside Diameter
- 46 mm Width
applications
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
- Fans
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
- In accordance with ISO 15-1981
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Material | Steel |
| Cage Material | Steel |
| Dynamic Load Rating | 95,543.00 lbf |
| Static Load Rating [Max] | 110,157.00 lbf |
| I.D. | 100 mm |
| Housing Fillet Radius [Max] | 2.000 mm |
| Static Load Rating | 110156.382 lbf, 490 kN |
| Limiting Speed | 4500 rpm |
| Series | 22200 Series |
| Enclosure | Unsealed |
| Width | 46 mm |
| Bearing Type | Radial |
| Family Name | Spherical Radial Bearing |
| Ring Modification | Lubrication Groove & 3 Holes in Outer Ring is Standard |
| Bore Type | Round Bore |
| RIC | C3 |
| O.D. | 180.0000 mm |
| Cage Type | Sheet Metal |
| No. of Rows | 2 |
| Inch/Metric | Metric |
| Reference Speed | 3000 rpm |
| Relubrication Feature | With |
| Radial Internal Clearance | C3 |
| Tolerance | Normal (PN) |
| Fillet Radius | 2 mm |
| Shaft Fillet Radius [Max] | 2.000 mm |
| Rows of Balls | Multi |
| Weight | 10.891 LB |
| EAN or UPC | 7316571105406 |

