- 4.33 in Inner Diameter
- 7.87 in Outer Diameter
- 2.09 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- In accordance with ISO 15-1981
| Static Load Rating [Max] | 143878 lbf |
| Bore Type | Tapered 1:12 |
| Reference Speed | 3000 rpm |
| Ring Modification | Lubrication Groove & 3 Holes in Outer Ring is Standard |
| Static Load Rating | 143877.724 lbf, 640 kN |
| Limiting Speed | 4000 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 7.87 in, 200 mm |
| ISO Tolerance | Class 5 / P5 |
| Inner Ring Width | 2.09 in, 53 mm |
| No. of Rows | 2 |
| Lubrication Hole/Groove | Hole and Groove |
| Enclosure | Unsealed |
| Outer Ring Width | 2.09 in, 53 mm |
| Dynamic Load Rating | 125890 lbf |
| Series | 22200 Series |
| Radial Internal Clearance | Normal |
| Rolling Element | Spherical Roller |
| Cage Material | Bearing Steel |
| Row Type | 2 |
| Tolerance | Standard |
| Width | 2.09 in, 53 mm |
| Precision Rating | ABEC 1 |
| Bearing Type | Radial Bearing |
| Relubrication Feature | With |
| Element Material | Bearing Steel |
| Internal Clearance | CN |
| RIC | C0 |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Cage | Sheet Metal |
| Family Name | Spherical Radial Bearing |
| Inch/Metric | Metric |
| I.D. | 4.33 in, 110 mm |
| Bearing Class | Normal / P0 |
| Weight | 15.395 LB |
| EAN or UPC | 7316571183855 |

