- Radial Bearing Type
- Tapered Bore Type
- 110 mm Inside Diameter
- 200 mm Outside Diameter
- 53 mm Width
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
- In accordance with ISO 15-1981
| Tolerance | Normal (PN) |
| Cage Material | Steel |
| Family Name | Spherical Radial Bearing |
| Radial Internal Clearance | C3 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Relubrication Feature | With |
| Reference Speed | 2800 rpm |
| Bearing Type | Radial |
| Bore Type | Tapered Bore |
| Ring Modification | Lubrication Groove & 3 Holes in Outer Ring is Standard |
| Static Load Rating [Max] | 143,878.00 lbf |
| Width | 53 mm |
| Material | Steel |
| Limiting Speed | 4300 rpm |
| Enclosure | Unsealed |
| Series | 22200 Series |
| Rows of Balls | Multi |
| O.D. | 200.0000 mm |
| Dynamic Load Rating | 125,890.00 lbf |
| I.D. | 110 mm |
| Inch/Metric | Metric |
| Cage Type | Sheet Metal |
| Weight | 15.395 LB |

