- 4.72 in Inner Diameter
- 8.46 in Outer Diameter
- 2.28 in Width
- Bearing Steel Cage Material
| Inch/Metric | Metric |
| Reference Speed | 2800 rpm |
| O.D. | 8.46 in, 215 mm |
| Relubrication Feature | With |
| I.D. | 4.72 in, 120 mm |
| Rolling Element | Spherical Roller |
| O.D. Type | Cylindrical |
| No. of Rows | 2 |
| Cage | Sheet Metal |
| Width | 2.28 in, 58 mm |
| Outer Ring Width | 2.28 in, 58 mm |
| Bore Type | Cylindrical |
| Row Type | 2 |
| ISO Tolerance | Class 5 / P5 |
| Element Material | Bearing Steel |
| Bearing Class | Normal / P0 |
| Cage Type | Sheet Metal |
| Radial Internal Clearance | Group N |
| Limiting Speed | 3800 rpm |
| Rows of Balls | Multi |
| Internal Clearance | CN |
| Inner Ring Width | 2.28 in, 58 mm |
| Material | Bearing Steel |
| Tolerance | Normal (PN) |
| Cage Material | Bearing Steel |
| Lubrication Hole/Groove | Hole and Groove |
| Precision Rating | ABEC 1 |
| Bearing Type | Radial |
| Static Load Rating | 175350.976 lbf, 780 kN |
| Weight | 19.974 LB |
| EAN or UPC | 7316570617542 |

