- 5.12 in Inner Diameter
- 9.06 in Outer Diameter
- 2.52 in Width
- Bearing Steel Cage Material
| I.D. | 5.12 in, 130 mm |
| Rows of Balls | Multi |
| Width | 2.52 in, 64 mm |
| Inch/Metric | Metric |
| Cage Type | Sheet Metal |
| Lubricant | Solid Oil |
| O.D. Type | Cylindrical |
| Bearing Class | Normal / P0 |
| Element Material | Bearing Steel |
| Inner Ring Width | 2.52 in, 64 mm |
| Bearing Type | Radial |
| Lubrication Hole/Groove | Hole and Groove |
| No. of Rows | 2 |
| Outer Ring Width | 2.52 in, 64 mm |
| Cage Material | Bearing Steel |
| Material | Bearing Steel |
| Rolling Element | Spherical Roller |
| Static Load Rating | 209072.317 lbf, 930 kN |
| Outside Dia. | 230 mm |
| Precision Rating | ABEC 1 |
| Internal Clearance | CN |
| Inside Dia. | 130 mm |
| Row Type | 2 |
| O.D. | 9.06 in, 230 mm |
| Bore Type | Tapered 1:12 |
| Radial Internal Clearance | Group N |
| ISO Tolerance | Class 5 / P5 |
| Tolerance | Normal (PN) |
| Limiting Speed | 220 rpm |
| Relubrication Feature | With |
| Cage | Sheet Metal |
| Weight | 26.0 LB |
| EAN or UPC | 7316571076850 |

