- Radial Bearing Type
- Round Bore Type
- 130 mm Inside Diameter
- 230 mm Outside Diameter
- 64 mm Width
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- In accordance with ISO 15-1981
| Material | Steel |
| Dynamic Load Rating | 165235 lbf |
| Cage Type | Sheet Metal |
| Inch/Metric | Metric |
| Reference Speed | 2600 rpm |
| Limiting Speed | 3600 rpm |
| Tolerance | Normal (PN) |
| Bearing Type | Radial |
| Ring Modification | Lubrication Groove & 3 Holes in Outer Ring is Standard |
| Enclosure | Unsealed |
| Relubrication Feature | With |
| Static Load Rating [Max] | 209072 lbf |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Static Load Rating | 209072.317 lbf, 930 kN |
| Radial Internal Clearance | C3 |
| I.D. | 130 mm |
| Cage Material | Steel |
| No. of Rows | 2 |
| O.D. | 230 mm |
| Rows of Balls | Multi |
| Width | 2.52 in, 64 mm |
| Weight | 24.868 LB |
| EAN or UPC | 7316570869835 |

