- 5.51 in Inner Diameter
- 9.84 in Outer Diameter
- 2.68 in Width
- Bearing Steel Cage Material
| Width | 2.68 in, 68 mm |
| Rows of Balls | Double |
| Inch/Metric | Metric |
| Row Type | 2 |
| No. of Rows | 2 |
| Cage | Sheet Metal |
| Cage Material | Bearing Steel |
| Internal Clearance | CN |
| Limiting Speed | 3200 rpm |
| Precision Rating | ABEC 1 |
| Bearing Class | Normal / P0 |
| Inner Ring Width | 2.68 in, 68 mm |
| ISO Tolerance | Class 5 / P5 |
| Lubrication Hole/Groove | Hole and Groove |
| Static Load Rating | 202328.049 lbf, 900 kN |
| Material | Bearing Steel |
| Element Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | Group N |
| O.D. | 9.84 in, 250 mm |
| Tolerance | Normal (PN) |
| Relubrication Feature | With |
| Outer Ring Width | 2.68 in, 68 mm |
| Bore Type | Cylindrical |
| Reference Speed | 2400 rpm |
| I.D. | 5.51 in, 140 mm |
| Rolling Element | Spherical Roller |
| Bearing Type | Radial |
| Weight | 32.408 LB |
| EAN or UPC | 7316576600111 |

