- 5.91 in Inner Diameter
- 10.63 in Outer Diameter
- 2.87 in Width
- Seal On Both Sides Enclosure
- Bearing Steel Cage Material
| No. of Rows | 2 |
| Radial Internal Clearance | CN |
| Internal Clearance | CN |
| Cage Material | Sheet Metal |
| Material | Bearing Steel |
| ISO Tolerance | Class 5 / P5 |
| Inch/Metric | Metric |
| I.D. | 5.91 in, 150 mm |
| Limiting Speed | 630 rpm |
| Inner Ring Width | 2.87 in, 73 mm |
| Bore Type | Cylindrical |
| Element Material | Bearing Steel |
| Seal Type | Contact |
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Bearing Class | Normal / P0 |
| Row Type | 2 |
| Rolling Element | Spherical Roller |
| Width | 2.874 in, 73 mm |
| Relubrication Feature | With |
| Lubricant | Grease |
| Static Load Rating | 242793.658 lbf, 1080 kN |
| Enclosure | Seal on Both Sides |
| Lubrication Hole/Groove | Hole and Groove |
| O.D. | 10.63 in, 270 mm |
| Outer Ring Width | 2.87 in, 73 mm |
| Cage | Sheet Metal |
| Weight | 39.694 LB |
| EAN or UPC | 7316573300625 |

