- 6.3 in Inner Diameter
- 11.42 in Outer Diameter
- 3.15 in Width
- Seal On Both Sides Enclosure
- Bearing Steel Cage Material
| Limiting Speed | 600 rpm |
| Seal Type | Contact |
| Cage Material | Sheet Metal |
| ISO Tolerance | Class 5 / P5 |
| O.D. | 11.417 in, 290 mm |
| Lubricant | Grease |
| Material | Bearing Steel |
| Width | 3.15 in, 80 mm |
| No. of Rows | 2 |
| Bore Type | Cylindrical |
| Internal Clearance | CN |
| Element Material | Bearing Steel |
| Cage | Sheet Metal |
| O.D. Type | Cylindrical |
| Lubrication Hole/Groove | Hole and Groove |
| Static Load Rating | 290003.536 lbf, 1290 kN |
| Outer Ring Width | 3.15 in, 80 mm |
| I.D. | 6.3 in, 160 mm |
| Rolling Element | Spherical Roller |
| Relubrication Feature | With |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 3.15 in, 80 mm |
| Bearing Class | Normal / P0 |
| Inch/Metric | Metric |
| Radial Internal Clearance | CN |
| Enclosure | Seal on Both Sides |
| Row Type | 2 |
| Weight | 50.671 LB |
| EAN or UPC | 7316573300649 |

