- 6.3 in Inner Diameter
- 11.42 in Outer Diameter
- 3.15 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
- In accordance with ISO 15-1981
| Bearing Type | Radial Bearing |
| Inch/Metric | Metric |
| Enclosure | Unsealed |
| Reference Speed | 2000 rpm |
| O.D. Type | Cylindrical |
| Limiting Speed | 2800 rpm |
| Material | Bearing Steel |
| I.D. | 6.3 in, 160 mm |
| Fillet Radius | 2.5 mm |
| Tolerance | Standard |
| Cage | Sheet Metal |
| Static Load Rating [Max] | 290,000.00 lbf |
| Origin | Spherical Radial |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Cage Material | Bearing Steel |
| Housing Fillet Radius [Max] | 2.500 mm |
| Rolling Element | Spherical Roller |
| Outer Ring Width | 3.15 in, 80 mm |
| Row Type | 2 |
| Radial Internal Clearance Specification | Normal Clearance |
| Inner Ring Width | 3.15 in, 80 mm |
| Family Name | Spherical Radial Bearing |
| Precision Rating | ABEC 1 |
| No. of Rows | 2 |
| Lubrication Hole/Groove | Hole and Groove |
| Dynamic Load Rating | 225,000.00 lbf |
| Bore Type | Cylindrical |
| Radial Internal Clearance | Normal |
| O.D. | 11.42 in, 290 mm |
| Width | 3.15 in, 80 mm |
| Relubrication Feature | With |
| Bearing Class | Normal / P0 |
| RIC | C0 |
| Internal Clearance | CN |
| ISO Tolerance | Class 5 / P5 |
| Series | 22200 Series |
| Shaft Fillet Radius [Max] | 2.500 mm |
| Element Material | Bearing Steel |
| Static Load Rating | 290003.536 lbf, 1290 kN |
| Weight | 50.64 LB |
| EAN or UPC | 7316576601316 |

