- 7.48 in Inner Diameter
- 13.39 in Outer Diameter
- 3.62 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- In accordance with ISO 15-1981
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| ISO Tolerance | Class 5 / P5 |
| Inch/Metric | Metric |
| Row Type | 2 |
| Bearing Class | Normal / P0 |
| Reference Speed | 1700 rpm |
| Outer Ring Width | 3.62 in, 92 mm |
| Enclosure | Unsealed |
| I.D. | 7.48 in, 190 mm |
| Precision Rating | ABEC 1 |
| Internal Clearance | C3 |
| Relubrication Feature | With |
| Element Material | Bearing Steel |
| Radial Internal Clearance | C3 |
| Tolerance | Standard |
| O.D. | 13.39 in, 340 mm |
| Cage | Sheet Metal |
| No. of Rows | 2 |
| Rolling Element | Spherical Roller |
| O.D. Type | Cylindrical |
| Lubrication Hole/Groove | Hole and Groove |
| Static Load Rating | 382175.203 lbf, 1700 kN |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Bore Type | Cylindrical |
| Limiting Speed | 2400 rpm |
| Width | 3.62 in, 92 mm |
| Inner Ring Width | 3.62 in, 92 mm |
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Bearing Type | Radial Bearing |
| Origin | Spherical Radial |
| Weight | 81.357 LB |
| EAN or UPC | 7316576602979 |

