- 7.48 in Inner Diameter
- 13.39 in Outer Diameter
- 3.62 in Width
- Bearing Steel Cage Material
| Outside Dia. | 340 mm |
| Inner Ring Width | 3.62 in, 92 mm |
| Outer Ring Width | 3.62 in, 92 mm |
| No. of Rows | 2 |
| Cage Type | Sheet Metal |
| Tolerance | Normal (PN) |
| Internal Clearance | C4 |
| Lubrication Hole/Groove | Hole and Groove |
| Precision Rating | ABEC 1 |
| Bearing Type | Radial |
| Bore Type | Tapered 1:12 |
| Static Load Rating | 382175.203 lbf, 1700 kN |
| Inch/Metric | Metric |
| Relubrication Feature | With |
| Limiting Speed | 2400 rpm |
| I.D. | 7.48 in, 190 mm |
| O.D. | 13.39 in, 340 mm |
| Rows of Balls | Multi |
| Bearing Class | Normal / P0 |
| O.D. Type | Cylindrical |
| Inside Dia. | 190 mm |
| Rolling Element | Spherical Roller |
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Row Type | 2 |
| Radial Internal Clearance | Group 4 (C4) |
| Width | 3.62 in, 92 mm |
| Element Material | Bearing Steel |
| Reference Speed | 1700 rpm |
| ISO Tolerance | Class 5 / P5 |
| Cage | Sheet Metal |
| Weight | 83.114 LB |
| EAN or UPC | 7316576661570 |

